Motor Grounding Ring, Split
Mfr # SGR-28-UKIT-2A4
Zoro # G607979300
product price: $570.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Standards
ISO-9001 Certified, UL Listed
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Ring Construction
Split
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGR-28-UKIT-2A4
Zoro #
G607979300
UPC #
-
Country of Origin
United States
Dimensions
Ring Outside Diameter
62 57/64 mm
For Nominal Shaft Diameter
28 mm
Details
Item
Motor Grounding Ring
Material
Aluminum
Standards
ISO-9001 Certified, UL Listed
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Ring Construction
Split
System of Measurement
Metric
For Motor Frame Type
IEC
Includes Mounting Hardware
Yes
Compatible Motor Frame
100L, 112M
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Description
Motor Grounding Ring, Compatible Motor Frame 100L, 112M, For Motor Frame Type IEC, For Nominal Shaft Diameter 28 mm, Material Aluminum, Ring Construction Split, Ring Outside Diameter 62 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.