
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN9467
Zoro #
G407050278
UPC #
682670988996
Country of Origin
United States
Dimensions
Width
1"
Tape Strip Length
10"
Details
Item
Label
Legend
Epilepsy Emergency Kit
Material
Magnetic
Legend/Background Color
White with Red Text
Description
This magnetic label is a perfect way to protect your options for future changes to your cabinet and storage requirements Text reads Epilepsy Emergency Kit
- •For use with AEK/Illinois Supply Brand cabinets
- •Features These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable, changeable modular first aid cabinets.
- •Includes Red Text Reads: Epilepsy Emergency Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.