Aek
Naloxone Overdose Emergency Cabinet NonLocking With Alarm
Mfr # EN9418
Zoro # G707050336
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13"
- Material Metal
- Depth 4"
- Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Liquid Hand Soap, 7 1/2 oz Pump Bottle, Coconut Water and Mango (17000121581)
- DRIVE MEDICAL Compressed Coccyx Cushion (rtl1491com)
- ZORO SELECT First Aid Kit Refill, Cardboard, 150 Person (9994-7513)
- DMI Tray Walker, Fold Away, Gray Plastic (510-1084-0300)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- OMNIMED Acrylic Refrigerator Lock Box with Combo Lock (4.25"H X 12"W X 6"D) (183005)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- Aek Medical Carts & Cabinets