
Permanent Adhesive Dome Label Automated Defibrillator AED (Discontinued)
- Mfr # EN9478
- Zoro # G907050426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN9478
Zoro #
G907050426
UPC #
682670989108
Country of Origin
United States
Dimensions
Width
1"
Tape Strip Length
10"
Details
Item
Label
Legend
Automated Defibrillator (AED)
Material
Permanent Adhesive
Legend/Background Color
White with Red Text
Description
These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable changeable modular first aid cabinets Text Reads Automated Defibrillator
- •For use with AEK/Illinois Supply Brand cabinets
- •Features These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable, changeable modular first aid cabinets.
- •Includes Red Text Reads: Automated Defibrillator (AED)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.