Aek
Stop The Bleed 2 2 Complete Kits 13x13x4
Mfr # EN9507
Zoro # G507052875
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal / Resin
- Width 13"
- Depth 4"
- Color Red / White
- Net Weight Cabinet: 9.7 lbs
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4 in x 16 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP164)
- STERICYCLE RMW MB System w/Spill Kit, 5 Gal (5GWMSK)
- CONAIR Hairdryer, Handheld, White, 1875 Watts (247W)
- FIRST VOICE Bulk Trauma First Aid Responder Kit, Nylon (FV815)
- AEK Complete Plastic Choking First Aid Kit with LifeVac Choking Rescue Device wall hanger included (EN10014)
- HONEYWELL Wire Splint, Metal, Gray (020380)
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK10-HA.69.000)
- ZORO SELECT FirstAidKit w/House, 460pcs, 10x4 5/8", WHT (54765-021)
- FIRST AID ONLY Kit First Aid Cabinet W/Meds (1000-FAE-0103)
- MEDLINE Biohazard Fluid Clean-Up Kit, 10.3 x 1.6 x 10.5, 7 Pieces, Synthetic-Fabric Bag (MPH17CE210)
- SCHLAGE Keying Kit Plastic Box (40-134)
- Aek First Aid Kits