This item is Discontinued.

Aemc Instruments AC Clamp On Current Probe, 1 to 2000A JM810A

AC Clamp On Current Probe, 1 to 2000A (Discontinued)

  • Mfr # JM810A
  • Zoro # G8117934
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JM810A
Zoro #
G8117934
UPC #
685338090024
Country of Origin
United States

Dimensions

Max. Conductor Size
2 1/2, 2 x 5 1/3, 2 1/8 x 4 in

Details

Item
AC Clamp On Current Probe
Amps AC
1 to 2000
AC Frequency Response
30 Hz to 5 kHz
Jaw Capacity
3.5 in (90 mm)
For Use With
DMMs, Power/Harmonic Meters, Recorders, Instruments with AC Current Ranges
Accuracy
0 to 100A +/-2%, 100 to 400A +/-1%, 400 to 2000A +/-0.5%
Output
1mA/A

Description

AC Clamp On Current Probe, For Use With DMMs, Power/Harmonic Meters, Recorders, Instruments with AC Current Ranges, Output 1mA/A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.