This item is Discontinued.

Aemc Instruments Battery Operated Megohmmeter, 1000VDC 1060

Battery Operated Megohmmeter, 1000VDC (Discontinued)

  • Mfr # 1060
  • Zoro # G0812077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1060
Zoro #
G0812077
UPC #
685338150155
Country of Origin
France

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Battery Operated Megohmmeter
Output Test Voltage
50/100/250/500/1000VDC
Insulation Resistance Range
2K to 4 teraohm
Live Circuit Detection
0 to 1000VAC/DC
Resistance Range
0 to 400 kilohm
Capacitance Range
0.005 to 4.999 uF
Display
Digital/Analog LCD
Features
128kB Memory to Store Measurements, Remote Operation Through PC
Power Source
Rechargeable NiMH Batteries
Safety Rating
Cat III 600V
Auto Power Off
Yes
Includes
Accessory Pouch, Including (1) Red, (1) Blue Test Lead, (1) Black Shielded Test Probe, Interface Cable, Rechargeable Battery, Software, Power Cord, Instructions
Auto Ranging
Yes
Interface
RS-232

Description

Battery Operated Megohmmeter, Includes Accessory Pouch, Including (1) Red, (1) Blue Test Lead, (1) Black Shielded Test Probe, Interface Cable, Rechargeable Battery, Software, Power Cord, Instructions, Power Source Rechargeable NiMH Batteries, Auto Power Off Yes, Auto Ranging Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.