This item is Discontinued.

Aep Industries SealWrap ZipSafe Food Wrap Film with Slide Cutters, 18'' x 2,000 ft Roll 30510400

SealWrap ZipSafe Food Wrap Film with Slide Cutters, 18'' x 2,000 ft Roll (Discontinued)

  • Mfr # 30510400
  • Zoro # G503474992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30510400
Zoro #
G503474992
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Length
2,000 ft

Details

Material
PVC
Weight
9 lbs

Description

Medium-weight PVC food service cling film. Wrap features convenient disposable slide cutter and adds an ideal solution for safety, performance and waste reduction.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.