This item is Discontinued.

Aeriale Aeriale DPE14X25X1-DAE Furnace Filter; DPE14X25X1=DAE

Aeriale DPE14X25X1-DAE Furnace Filter; (Discontinued)

  • Mfr # DPE14X25X1=DAE
  • Zoro # G003709068
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPE14X25X1=DAE
Zoro #
G003709068
UPC #
747925201852
Country of Origin
China

Description

Features
  • Aeriale replacement filters.
  • 97% efficient for particles down to 0.3 microns in size.
  • Removes allergens such as pollen, mold spores, dust mite pellets and other contaminants that other filters miss, including bacteria, smoke and other odors.
  • Contains electronic polarized media to provide maximum ozone-free air cleaning.
  • Polarized particles attract each other and charged particles to form bigger clusters that are more easily captured.
  • Change filter every 3 to 4 months.
  • Do Not measure the pad itself! Panel size is labeled on the black track of your panel.
  • li>
  • Dimension 14 x 30 x 1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.