10,000 BTU SACC 14,000 BTU ASHRAE Portable Air Conditioner with Heat

  • Mfr # AERP101HAW

  • Zoro # G616150639


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
14,000 ASHRAE / 10,000 DOE
Width
16.300 in
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual, warranty
Depth
13.500 in
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AERP101HAW
Zoro #
G616150639
UPC #
840206110307
Country of Origin
Taiwan, Province of China

Dimensions

Width
16.300 in
Depth
13.500 in
Power Cord Length
6 ft

Details

Item
Air Conditioner
BtuH Cooling
14,000 ASHRAE / 10,000 DOE
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual, warranty
Number of Speeds
3

Description

Here at Aeric, we believe in reliable and high quality home comfort. The Aeric 10,000 BTU Portable Air Conditioner, 14,000 BTU ASHRAE standard, is the perfect cooling option for any home looking for extra comfort or to use less central ac. Ideal cooling for rooms, such as: bedrooms, home offices or living rooms. Additionally our built in supplemental heat pump system provides up to 10,000 BTUs of heating power. Compared to electric heating sources, it's over 2xs more efficient, which means you'll save on energy costs while enjoying the same level of warmth. Doubling as a dehumidifier, this unit will remove up to 108 pints of moisture from your home per day. Designed with an auto-evaporation system, the unit condensates water recycled inside to keep cooling efficiently.


  • 10,000 BTU SACC Standard/14,000 BTU ASHRAE Standard
  • 10,000 BTU capacity of supplemental heating
  • Portable Air Conditioner designed for rooms, such as: bedrooms, living rooms and home offices up to 700 sq. ft.
  • Dehumidification up to 108 pints per day
  • 3 operating modes: Cooling, Dehumidifying, Fan, Heat
  • Indoor Noise level of 53 decibels on high setting, no louder than a moderate rainfall
  • 6-ft. power cord with LCDI plug uses standard 115V electrical outlet
  • 24-hour timer for customized comfort
  • LED digital display with touch panel controls and included remote control
  • 4-way directional caster wheels and built-in side handles for convenient movement

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.