8,000 BTU SACC 12,000 BTU ASHRAE Portable Air Conditioner

  • Mfr # AERP081AW

  • Zoro # G516150654


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Power Cord Length
6 ft
Width
16.300 in
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual, warranty
Depth
13.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AERP081AW
Zoro #
G516150654
UPC #
840206110284
Country of Origin
Taiwan, Province of China

Dimensions

Power Cord Length
6 ft
Width
16.300 in
Depth
13.500 in

Details

Number of Speeds
3
Item
Air Conditioner
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual, warranty
BtuH Cooling
12,000 ASHRAE / 8,000 DOE

Description

Here at Aeric, we believe in reliable and high quality home comfort. The Aeric 8,000 BTU Portable Air Conditioner, 12,000 BTU ASHRAE standard, is the perfect cooling option for any home looking for extra comfort or to use less central ac. Ideal cooling for rooms, such as: bedrooms, home offices or living rooms. Doubling as a dehumidifier, this unit will remove up to 85 pints of moisture from your home per day. Designed with an auto-evaporation system, the unit condensates water recycled inside to keep cooling efficiently. Equipped with options tailored to your cooling preferences, the Aeric portable unit has 3 air flow speeds, plus full auto-swing air louvers for effective air movement while in use. The up to 24-hour timer gives you the option to set your unit to only run when you need it the most or set the unit to turn off during the night for a peaceful rest.


  • 8,000 BTU SACC Standard/12,000 BTU ASHRAE Standard
  • Portable Air Conditioner designed for rooms, such as: bedrooms, living rooms and home offices up to 550 sq. ft.
  • Dehumidification up to 85 pints per day
  • 3 operating modes: Cooling, Dehumidifying, Fan
  • Indoor Noise level of 50 decibels on high setting, no louder than a moderate rainfall
  • 6-ft. power cord with LCDI plug uses standard 115V electrical outlet
  • 24-hour timer for customized comfort
  • LED digital display with touch panel controls and included remote control
  • 4-way directional caster wheels and built-in side handles for convenient movement
  • Backed by our 2-year leading warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.