Zoro Homepage

2006-2010 BMW M6 E63 E64 AF-1 Front Lip Spoiler, Signature Black - 1 Piece

  • Mfr # 113181

  • Zoro # G615766183


product price: $577.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113181
Zoro #
G615766183
UPC #
656973896135
Country of Origin
China

Description

A strong lightweight and robust material made of milled and cross-woven fibres. Through this proprietary process this material results in excellent flexibility and durability. Our glass fibre komposite products come standard with a double-layered signature gray primer to ensure the preparation process is minimized while providing a superior finish when completed. Features -Hand laid high quality 6 oz. fiberglass -High quality weather resistant aluminum mesh grille -Proprietary polymer blend for maximum flexibility -Increased durability and longer service life -1 Piece Compatibility -2006-2010 BMW M6 Specifications - Color: Signature Black - Material: Fiberglass Reinforced Plastics - Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.