Shop AERO FUNCTION
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
2014-2017 BMW X5 F15 AF-1 Wide Body Front Fender Flares, Signature Black - 2 Piece, 2PK
- Mfr # 112661
- Zoro # G424178375
product price:Â
$
914.99
/pk of 2, $457.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 112661
- Zoro #
- G424178375
- UPC #
- -
- Country of Origin
- China
Description
A strong, lightweight and robust material made of milled and cross-woven fibres. Through this proprietary process this material results in excellent flexibility and durability. Our glass fibre komposite products come standard with a double-layered signature gray primer to ensure the preparation process is minimized while providing a superior finish when completed. Features Hand laid, high quality 6 oz. fiberglass. High quality weather resistant aluminum mesh grille. Proprietary polymer blend for maximum flexibility. Increased durability and longer service life. 2 Piece. Compatibility 2014-2017 BMW X5. Specifications Color: Signature Black. Material: Polyurethane. Weight: 7 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.