3 Shelf Cabinet - ANSI Class B - 100 Person First Aid Cabinet without meds
- Mfr # SF100BT
- Zoro # G522924041
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
5.75 in
Length
14 in
Height
16.75 in
Standards
Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF100BT
- Zoro #
- G522924041
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 5.75 in
- Length
- 14 in
- Height
- 16.75 in
Details
- Item
- First aid cabinet
- Color
- White
- Standards
- Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered.
- Material
- Metal
- Capacity
- 100 person
- Ansi Class
- Class B
Description
SurefillFirst Aid 100 Series 3-Shelf Cabinet is stocked with a large variety of quality first aid products catering to all common workplace injuries for medium American workplaces. Featuring clearly labeled packs for injuries to minimize treatment time and filled with the highest quality first aid items, including the SUPABONDadhesive ‘world's stickiest bandage' - this kit is what every workplace has been waiting for!
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.