Shop AERO HEALTHCARE
See all product information
Create Account
Heat Stress Kit - Medium Plastic Case
- Mfr # SFHS10W
- Zoro # G322924029
product price:Â
$
26.29
/ea
Key Features
Color
White/Orange
Width
3 in
Length
8.5 in
Height
5.5 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFHS10W
- Zoro #
- G322924029
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 8.5 in
- Height
- 5.5 in
Details
- Item
- Heat Stress Kit
- Color
- White/Orange
- Material
- Plastic
Description
Heat stress can strike anytime, putting workers and individuals at risk in high-temperature environments. Aero Healthcare's Surefill Heat Stress Response Kits are designed to provide immediate relief and hydration when it matters most. These compact and portable kits are equipped with essential supplies to help manage heat-related emergencies quickly and effectively.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.