Shop AERO HEALTHCARE
See all product information
Create Account
BugX30 Insect Repellent Spray DEET, 8 oz. Bottle
- Mfr # 12656
- Zoro # G722924025
product price:Â
$
29.15
/ea
Sold in multiples of 12 for
$349.80
Key Features
DEET Concentration
0.3
Standards
EPA Registered; OSHA Compliant
Active Ingredients
DEET
Includes
Spray DEET, 8 oz. Bottle
Application
Insect Repellent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12656
- Zoro #
- G722924025
- UPC #
- -
- Country of Origin
- United States
- DEET Concentration
- 0.3
- Standards
- EPA Registered; OSHA Compliant
- Active Ingredients
- DEET
- Item
- Insect Repellent
- Includes
- Spray DEET, 8 oz. Bottle
- Application
- Insect Repellent
- Targeted Insects
- mosquitoes, ticks, chiggers, fleas, gnats, red bugs, no-see-ums, sand fleas, biting flies, deer flies, stable flies, and black flies.
- Package Type
- Spray Bottle
Dimensions
- Length
- 1.13 in
- Height
- 1.13 in
- Size
- 8 oz
- Width
- 7.75 in
Description
Bug X FR Insect Repellent is plant-based and safe to use on FR clothing, is non-flammable and acts as an effective deterrent against pesky insects. Our towelette offers an easy application for face and neck, while our pump spray application provides ample coverage for body and clothing.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.