BugX30 Insect Repellent Wipes DEET, 25PK
- Mfr # 12640
- Zoro # G922923989
product price:Â
$
39.99
/pk of 25, $1.60/ea
Sold in multiples of 4Â pks for
$159.96
Key Features
DEET Concentration
0.3
Active Ingredients
DEET
Width
4.63 in
Length
4.63 in
Standards
EPA Registered; OSHA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12640
- Zoro #
- G922923989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4.63 in
- Length
- 4.63 in
- Height
- 2.63 in
Details
- DEET Concentration
- 0.3
- Active Ingredients
- DEET
- Standards
- EPA Registered; OSHA Compliant
- Targeted Insects
- mosquitoes, ticks, chiggers, fleas, gnats, red bugs, no-see-ums, sand fleas, biting flies, deer flies, stable flies, and black flies.
- Includes
- Insect Repellent Wipes DEET, 25/box
- Package Type
- Clam Shell Chip Board Dispenser Box
- Item
- Insect Repellent
- Application
- Insect Repellent
Description
Bug X FR Insect Repellent is plant-based and safe to use on FR clothing, is non-flammable and acts as an effective deterrent against pesky insects. Our towelette offers an easy application for face and neck, while our pump spray application provides ample coverage for body and clothing.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.