Shop AERO HEALTHCARE
See all product information
Create Account
BugX30 Insect Repellent Spray DEET, 4 oz. Bottle
- Mfr # 12651
- Zoro # G922923996
product price:Â
$
17.99
/ea
Sold in multiples of 12 for
$215.88
Key Features
DEET Concentration
0.3
Standards
EPA Registered; OSHA Compliant
Targeted Insects
mosquitoes, ticks, chiggers, fleas, gnats, red bugs, no-see-ums, sand fleas, biting flies, deer flies, stable flies, and black flies.
Application
Insect Repellent
Active Ingredients
DEET
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12651
- Zoro #
- G922923996
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1.88 in
- Length
- 6.13 in
- Height
- 1.88 in
- Size
- 4 oz
Details
- DEET Concentration
- 0.3
- Standards
- EPA Registered; OSHA Compliant
- Targeted Insects
- mosquitoes, ticks, chiggers, fleas, gnats, red bugs, no-see-ums, sand fleas, biting flies, deer flies, stable flies, and black flies.
- Application
- Insect Repellent
- Active Ingredients
- DEET
- Package Type
- Spray Bottle
- Includes
- Spray DEET, 4 oz. Bottle
- Item
- Insect Repellent
Description
Bug X FR Insect Repellent is plant-based and safe to use on FR clothing, is non-flammable and acts as an effective deterrent against pesky insects. Our towelette offers an easy application for face and neck, while our pump spray application provides ample coverage for body and clothing.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.