Shop AERO HEALTHCARE
See all product information
Create Account
Fabric X-Wide Strip Bandages 1in x 3in 25/pack
- Mfr # AFP60125
- Zoro # G310866522
product price:Â
$
1.59
/pk
Sold in multiples of 15Â pks for
$23.85
Key Features
Shape
Strip
Depth
4.5"
Material
Fabric
Length
3.25"
Width
0.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFP60125
- Zoro #
- G310866522
- UPC #
- 9341394006065
- Country of Origin
- China
Dimensions
- Depth
- 4.5"
- Length
- 3.25"
- Width
- 0.5"
Details
- Shape
- Strip
- Material
- Fabric
- Includes
- AEROPLASTâ„¢ Fabric X-Wide Strip Bandages 1in x 3in 25/pack
- Features
- Premium weight, X-Wide strips, Latex-free.
- Color
- Beige
Description
SupaBond Adhesive - The World's Stickiest Bandage
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.