IvyX Post-Contact Cleanser, 4 oz. Bottle
- Mfr # 84664
- Zoro # G522923969
product price:Â
$
5.95
/ea
Sold in multiples of 12 for
$71.40
Key Features
Application - First Aid and Wound Care
Assists in the removal of poisonous plant oils (Urushiol) found in Poison Ivy, Poison Oak and Poison Sumac
Includes
IvyX Post-Contact Cleanser, 4 oz. Tottle
Standards
OSHA Compliant
Form
Liquid Solution
Height
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84664
- Zoro #
- G522923969
- UPC #
- -
- Country of Origin
- United States
- Item
- Poison Oak & Ivy Post-Contact Cleanser
- Application - First Aid and Wound Care
- Assists in the removal of poisonous plant oils (Urushiol) found in Poison Ivy, Poison Oak and Poison Sumac
- Includes
- IvyX Post-Contact Cleanser, 4 oz. Tottle
- Standards
- OSHA Compliant
- Form
- Liquid Solution
- Package Type
- Tottle
Dimensions
- Height
- 2.38 in
- Width
- 1.5 in
- Length
- 5.75 in
Description
Designed to remove poisonous plant oils (Urushiol) before the itchy rash develops, Ivy X Post Contact Skin Cleanser is designed to be used immediately after coming into contact with any environmental irritant. Apply liberally. Our packaging (towelettes and bottles) allows for a compliant and affordable skin protection program to help with environmental irritants.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.