Shop AERO HEALTHCARE
See all product information
Create Account
Burn Gel Sachet 3.5g 10/box
- Mfr # AB310
- Zoro # G910905706
product price:
$
4.99
/pk
Sold in multiples of 60 pks for
$299.40
Key Features
Color
Transparent
Depth
1.9"
Width
1.7"
Includes
AEROBURN™ Burn Gel Sachet 3.5g 10/box
Length
3.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB310
- Zoro #
- G910905706
- UPC #
- 9341394008083
- Country of Origin
- China
Dimensions
- Depth
- 1.9"
- Width
- 1.7"
- Length
- 3.5"
Details
- Color
- Transparent
- Includes
- AEROBURN™ Burn Gel Sachet 3.5g 10/box
- Material
- Gel
- Features
- Cools minor burns, scalds and sunburn, Soothes pain and irritation
- Shape
- Rectangular
Description
- •Cools minor burns, scalds and sunburn
- •Soothes pain and irritation
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.