Shop AERO HEALTHCARE
See all product information
Create Account
Low-Adherent Burn Dressing 75 x 75cm
Mfr # ABDS75
Zoro # G610866512
product price:
$
4.69
/ea
Sold in multiples of 2 for $9.38
Key Features
Color
White
Material
Fabric
Length
9.8"
Weight
0.13 lbs
Includes
AEROBURN™ Low-Adherent Burn Dressing 75 x 75cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABDS75
- Zoro #
- G610866512
- UPC #
- 9341394004061
- Country of Origin
- China
- Color
- White
- Material
- Fabric
- Weight
- 0.13 lbs
- Includes
- AEROBURN™ Low-Adherent Burn Dressing 75 x 75cm
- Features
- Premium quality, Sterile, Latex-free.
- Shape
- Rectangular
Description
- •Premium quality
- •Sterile
- •Latex-free
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader