Modulator Flex Trauma Kit without AED - XL Rugged Hard Case, Standard
- Mfr # M700-1
- Zoro # G323390946
product price:
$
995.99
/ea
Free Shipping & Returns
Key Features
Case type
Plastic
Housing Material
Plastic
Standards
ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered
Includes
Burns Module, Eye Module, Sprains & Fractures Module, AED/CPR Prep Module, General First Aid Module, Standard Bleed Control Module
Color
Red/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M700-1
- Zoro #
- G323390946
- UPC #
- -
- Country of Origin
- Multiple
Details
- Case type
- Plastic
- Housing Material
- Plastic
- Item
- Trauma kit
- Standards
- ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered
- Includes
- Burns Module, Eye Module, Sprains & Fractures Module, AED/CPR Prep Module, General First Aid Module, Standard Bleed Control Module
- Color
- Red/Black
- ANSI Class
- Class B
- IP Rating
- IP67
Description
Modular First Aid System with Flexible AED Fit The Modulator FLEX - Standard is a modular, injury-specific first aid system designed to adapt to all major AED brands using a configurable foam insert. Built on Aero’s proven Modulator platform, FLEX delivers ANSI/ISEA Z308.1-2021 Class B compliance in a rugged, IP67-rated hard case-ready for demanding workplace and field environments. Color-coded, clearly labeled modules allow fast access to critical supplies during high-stress incidents, while the medication module ships empty to support site-specific customization. FLEX provides organized preparedness today with the flexibility to evolve as equipment needs change. AED Compatibility The configurable foam insert is designed to securely fit most major AED models, including: HeartSine, Defibtech, Lifeline, LIFEPAK CR2, Powerheart G5, ZOLL AED Plus, ZOLL AED 3, Philips FRx, and Philips HeartStart. Size: 20”L x 9”W x 17”H Weight: 17.85lbs Important Notice AED NOT INCLUDED. Modulator FLEX kits are supplied without an AED.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.