OSHA 25 Person First Aid Kit - Metal Case
- Mfr # AK25T
- Zoro # G022923995
product price:Â
$
52.45
/ea
Key Features
Color
White
Width
2.5 in
Length
10.75 in
Height
7.5 in
Standards
Meets OSHA Standards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AK25T
- Zoro #
- G022923995
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 2.5 in
- Length
- 10.75 in
- Height
- 7.5 in
Details
- Item
- First aid kit
- Color
- White
- Standards
- Meets OSHA Standards
- Material
- Plastic
- Capacity
- 25 person
Description
SurefillALL PURPOSE 25 Series Metal First Aid Kit contains 180 essential first aid supplies for treating minor wounds and injuries. Ideal for home, travel and on the go use. These metal cases ensure contents are protected from the day to day exposure to dust and damage.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.