Shop AERO HEALTHCARE
See all product information
Create Account
Opiod Overdose Kit - Plastic Case
- Mfr # SFOD10WN
- Zoro # G422924011
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Color
White/Purple
Includes
Naloxone Nasal Spray 2 pack (1), CPR Face Shields (2), BZK Antiseptic Wipes (2), AeroGloveâ„¢ Nitrile Gloves 1 pair (2), Sterile Gauze Pads 2" x 2" (4)
Width
3 in
Length
8.5 in
Height
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFOD10WN
- Zoro #
- G422924011
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 8.5 in
- Height
- 5.5 in
Details
- Item
- Overdose kit
- Color
- White/Purple
- Includes
- Naloxone Nasal Spray 2 pack (1), CPR Face Shields (2), BZK Antiseptic Wipes (2), AeroGloveâ„¢ Nitrile Gloves 1 pair (2), Sterile Gauze Pads 2" x 2" (4)
- Material
- Plastic
Description
All the Tools, Minus Naloxone For those who already have access to naloxone, the Surefill Support Kit delivers the same critical tools as the Overdose Kit-without the naloxone. This kit includes: CPR Shields for safe and effective rescue breathing. Antiseptic wipes, gloves, and gauze pads for efficient emergency response. Designed to complement existing resources, the Support Kit is ideal for organizations and individuals looking to enhance their readiness for opioid-related emergencies.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.