Shop AERO HEALTHCARE
See all product information
Create Account
Sting Relief Wipe 10/bag
- Mfr # AW6010
- Zoro # G510905700
product price:
$
1.45
/ea
Sold in multiples of 25 for
$36.25
Key Features
Width
0.1"
Length
4"
Color
White
Depth
2"
Includes
AEROWIPE™ Sting Relief Wipe 10/bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AW6010
- Zoro #
- G510905700
- UPC #
- 9341394010192
- Country of Origin
- China
Dimensions
- Width
- 0.1"
- Length
- 4"
- Depth
- 2"
Details
- Color
- White
- Includes
- AEROWIPE™ Sting Relief Wipe 10/bag
- Material
- Fabric
- Features
- Extra strong wipe, Non-woven carrier, Safe & easy to use.
- Shape
- Rectangular
Description
- •Extra strong wipe
- •Non-woven carrier
- •Safe & easy to use
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.