Shop AERO
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Manufacturing Company AF2-1818-18R Two Bowl SS Sink, 18 x 18, Right Sided Drainboard
- Mfr # AF2-1818-18R
- Zoro # G705660681
product price:Â
$
2,258.99
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
- AF2-1818-18R
- Zoro #
- G705660681
- UPC #
- -
- Country of Origin
- China
Description
Aero manufacturing company af2-1818-18r two bowl ss sink, 18 x 18, right sided drainboard this two-compartment sink features a heavy gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 12" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 18 gauge 1-5/8" o.d. Stainless steel tubing with 1" adjustable impact resistant plastic feet. Sink measures 18"wx18"l. Right drainboard. easy assembly. Nsf listed.