Shop AERO
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Manufacturing Company AF3-1818-18R Three Bowl SS Sink, 18 x 18, Right Side Drainboard
- Mfr # AF3-1818-18R
- Zoro # G605660712
product price:Â
$
2,809.99
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
- AF3-1818-18R
- Zoro #
- G605660712
- UPC #
- -
- Country of Origin
- China
Description
Aero manufacturing company af3-1818-18r three bowl ss sink, 18 x 18, right side drainboard this three-compartment sink features a heavy gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 12" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 18 gauge 1-5/8" o.d. Stainless steel tubing with 1" adjustable impact resistant plastic feet. Sink measures 18"wx18"l. Right 18" drainboard. easy assembly. Nsf listed.