27 in. x 27 1/2 in. Stainless Steel Utility Sink With Faucet. 24 in. x 24 in. x 13 in. Bowl
- Mfr # SINK S1C-UT-242413-F-K-Z
- Zoro # G414802488
Key Features
Specifications
Product Information
- MFR #
- SINK S1C-UT-242413-F-K-Z
- Zoro #
- G414802488
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 41 in
- Overall Length
- 28 1/2 in
- Overall Width
- 28 in
- Thickness
- 18 Gauge
Details
- Material
- 304 Stainless Steel
- Includes
- Instalation hardware, Faucet, Basket strainer
- Standards
- NSF
- Faucet Spout Shape
- Gooseneck, 10 in Spout.
- Item
- Utility Sink
Description
AmGood 27.5 in. x 27 in. 18-Gauge 304 Stainless Steel Utility Sink
The AmGood 18-gauge, 304 stainless steel utility sink is built to handle rigorous commercial use while providing the durability and reliability you need. Featuring a spacious 24 in. x 24 in. x 13 in. single tub, this sink is designed for easy cleaning and efficient workflow, making it ideal for restaurants, utility rooms, and other high-traffic areas.
The sink includes an 8 in. center faucet with a 10 in. spout, offering convenient water access for all your washing needs. The sturdy galvanized leg and socket construction ensure a strong and stable base, while the adjustable plastic bullet feet allow for easy leveling on uneven surfaces.
A 3.5 in. drain basket is included, ensuring smooth drainage and preventing clogs during use. The sink's rounded corners make cleaning a breeze, reducing any buildup in hard-to-reach areas. The top of the sink features a backsplash with a dead end, helping to keep walls dry and minimize spills.
NSF certified, this utility sink meets the highest standards for safety and public health, ensuring a reliable and hygienic addition to any commercial environment. The entire unit is carefully packed in mailbox-style packaging, providing superior protection during shipping and ensuring it arrives in perfect condition, ready for immediate use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.