Shop AMGOOD
Create Account
Stainless Steel 2 Compartment Drop-In Sink. Bowl 10 in. x 14 in. x 10 in.. No Faucet
- Mfr # AMG SINK DIS S2C-101410-NF-Z
- Zoro # G324158620
product price:Â
$
199.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG SINK DIS S2C-101410-NF-Z
- Zoro #
- G324158620
- UPC #
- -
- Country of Origin
- China
Description
AmGood Commercial Drop-in Stainless Steel 2-compartment Sink Plumber's Choice. Recommended By Top Plumbers In The Industry. NSF Certified for Food Service Application. 18 gauge, type 304 Stainless Steel Sink Size: 18.5 in. Depth x 25 In. Width. Each Bowl Size: 14 in. Length x 10 in. Width x 10 in. Depth. Foot Includes 2 Basket Drains, which effectively catches food debris. Pre-punched holes for 8 in. center faucet. Backsplash and rolled edges prevent splashes and overflow. Heavy Duty Construction Allows For Many Years of Durable Use In Various Commercial & Domestic Applications Such As Restaurant, Bakery, Bar, Laundry Room, Garage, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.