Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, Galv. Shelf, 72"Wx30"D

  • Mfr # 2-TG3072
  • Zoro # G405634357
product price: 
$
1,564.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-TG3072
Zoro #
G405634357
UPC #
-
Country of Origin
United States

Description

Aero manufacturing 2-tg3072 14 gauge workbench 304 stainless steel - galv. Undershelf 72"w x 30"d easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1 7/8" hemmed safety edges. 14-gauge, 304 grade stainless steel top with galvanized legs and lower shelves to resist rust and corrosion. 18-gauge adjustable lower shelf for added storage. tubular legs are 1 5/8" diameter with 1" adjustable leveling feet. 72" long bench. Meets nsf and isda standards. Drawer and riser sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews