Workbench with Back and End Stop and Drawer, 24 in D x 60 in W x 34 in H, Putty
- Mfr # BD-2460-34
- Zoro # G524449801
product price:Â
$
781.99
/ea
Key Features
Surface Material
Steel
No. of Drawers
1
Load Capacity
3,000 lbs
Top Thickness
2-1/4 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2460-34
- Zoro #
- G524449801
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- No. of Drawers
- 1
- Item
- BD Series Welded Steel Bench with Drawer
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coated
- Edge Type
- Side and Backstops
- Drawer Load Rating
- 100 lbs per Drawer
- Gauge
- 12 GA / 16 GA Stringer
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Color
- Putty
Dimensions
- Top Thickness
- 2-1/4 in
- Drawer Depth
- 15-3/8 in
- Overall Width
- 60 in
- Drawer Width
- 13 in
- Overall Height
- 34 in
- Overall Depth
- 24 in
- Drawer Height
- 4-9/16 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 60 in W x 24 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.