Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Leg Shop Workbench, 120 in W x 28 in D x 34 in H, Gray
- Mfr # FS-28120-34
- Zoro # G024450208
product price:Â
$
1,365.99
/ea
Key Features
Top Thickness
2-1/4 in
Overall Depth
28 in
Surface Material
Steel
Method of Construction
All Welded
No. of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-28120-34
- Zoro #
- G024450208
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- Method of Construction
- All Welded
- No. of Shelves
- 1
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Color
- Gray
- Item
- FS Series Welded Steel Bench with Shelf
- No. of Drawers
- 0
- Finish
- Powder Coated
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Depth
- 28 in
- Overall Height
- 34 in
- Overall Width
- 120 in
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. Dimensions 120 in W x 28 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.