Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, 4" Backsplash, 144"Wx30"D

  • Mfr # 4TGB-30144
  • Zoro # G705634194
product price: 
$
2,809.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4TGB-30144
Zoro #
G705634194
UPC #
-
Country of Origin
United States

Description

Aero manufacturing 4tgb-30144 16 ga workbench stainless steel 4" backsplash & galv undershelf 144x30 this stainless steel workbench with 4" backsplash features a 16ga 430 type stainless steel top measuring 144"w x 30"d. Includes an 18 gauge galvanized steel lower shelf. Tubular legs are 1-5/8" o.d. 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. Nsf listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews