Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Packing And Assembly Station With Picking And Storage Level.
- Mfr # 20406-04
- Zoro # G423532918
product price:Â
$
1,847.99
/ea
Key Features
Edge Type
Rounded
Finish
Matte
Material
Graphit
Overall Width
49 in
Work Surface Material
White PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20406-04
- Zoro #
- G423532918
- UPC #
- -
- Country of Origin
- United States
- Edge Type
- Rounded
- Finish
- Matte
- Material
- Graphit
- Work Surface Material
- White PVC
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
Dimensions
- Overall Width
- 49 in
- Top Thickness
- 1/2 in
- Overall Height
- 72 in
- Length
- 32 in
- Caster Dia.
- 4 in
Description
The Assembly Station with Picking provides a practical and efficient solution to streamline assembly tasks, combining a lightweight design with robust functionality to enhance flexibility and organization. Lightweight & Durable: Constructed with a modular aluminum frame, it is 40% lighter than steel alternatives, offering easy handling without compromising on strength or long-lasting durability. Ample Workspace: The spacious PVC worktop offers plenty of surface area for assembling components, with rounded edges to ensure safety and minimize damage risks during use or transport. Enhanced Organization: Two picking levels keep tools and materials within easy reach, improving workflow and making the assembly process more efficient and organized. Centralized Information: The included display panel provides quick access to essential instructions or task updates, helping reduce errors and improving overall productivity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.