Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Packing Station With Information Panel And Small Bins Rails.
- Mfr # 21269-10
- Zoro # G123532874
product price:Â
$
1,574.99
/ea
Key Features
Finish
Matte
Caster Type
swivel w/ brake
Material
Graphit
Top Thickness
1/2 in
Overall Height
79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21269-10
- Zoro #
- G123532874
- UPC #
- -
- Country of Origin
- United States
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Edge Type
- Rounded
- Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Assembled/Unassembled
- Assembled
- Work Surface Material
- White PVC
Dimensions
- Top Thickness
- 1/2 in
- Overall Height
- 79 in
- Overall Width
- 39 in
- Caster Dia.
- 4 in
- Length
- 24 in
Description
The Packing Station with Information Panel and Small Bin Rail is a versatile and efficient solution designed to streamline packing and organization tasks in industrial, workshop, or logistical environments. Combining robust construction with practical features, this station ensures optimal workflow and productivity. Lightweight and Durable Design: Constructed with a modular aluminum frame, the station is 40% lighter than conventional steel models, offering easy handling without sacrificing strength or durability. Spacious and Safe Work Surface: The station features a sturdy PVC worktop with a matte white finish. Its smooth, rounded edges are designed to prevent damage to doors, walls, or other equipment, ensuring safety in tight spaces. With a load capacity of 240 kg, the worktop provides ample strength for heavy-duty packing operations. Integrated Small Bin Rail for Organization: The station includes a large information panel equipped with a bin rail for small bins. Its ideal for organizing tools, materials, or small parts, keeping them within easy reach and ensuring an efficient packing process
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.