ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White

  • Mfr # ABF110L6W
  • Zoro # G404067965
product price: 
$
238.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ABF110L6W
Zoro #
G404067965
UPC #
853578008387
Country of Origin
China

Description

Features
  • Quiet Energy Star certified 0.9 Sones bathroom fan with dimmable LED light and night/light
  • Enclosed 110 CFM motor with built-in overload disconnect engineered for continuous operation
  • Decorative grille in a choice of White and two designer finishes- Oil Rubbed Bronze and Satin Nickel
  • Galvanized steel fan housing unit with black rust-resistant powder coat finish
  • Built-in backdraft damper
  • Approved for installation in insulated ceiling
  • Quick mounting adjustable metal brackets for new construction and retrofit
  • Light and fan may be wired
  • ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit wire
  • HVI listed, Energy Star certified, CALGreen, JA-8 Compliant for CA Title 24 and ASHRAE 6.2 compliant
  • Full 6 year warranty
Includes
  • 4", 5" and 6" metal duct adaptor
  • 10W 3000K 800 Lumens dimmable LED Light and 0.7W Nightlight
Specifications
  • Voltage:120V
  • Finish: White
  • Air Flow Capacity: 110 CFM
  • Noise Level: 0.9 Sones
  • Fits: 2 in. x 8 in.
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews