Shop AERO PURE
Create Account
ABFS0511DL 6W Slim Fit 50-110 CFM Adjustable Speed Quiet Energy Star Bathroom Fan with LED Light - White
- Mfr # ABFS0511DL 6W
- Zoro # G603974910
product price:Â
$
193.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABFS0511DL 6W
- Zoro #
- G603974910
- UPC #
- 853578008523
- Country of Origin
- China
Description
Features
- Adding light is always right
- Quiet Energy Star certified 0.4" Sones adjustable speed 50-8" -110 CFM bathroom fan with 10W 3000K 8" 0 Lumens LED Light and 0.7W Night Light
- Adjust CFM speed with switch located on fan body
- Engineered for continuous run
- Approved for installation in either insulated ceiling for wall
- Galvanized steel fan housing unit with black rust-resistant powder coat finish
- Built-in backdraft damper prevents outdoor air from entering fan
- Light and fan may be wired
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit wire
- HVI listed, Energy Star certified, JA-8 Compliant for CA Title 24 and ASHRAE 6.2 compliant
- Full 6 year warranty
- Finish: White
- Air Flow Capacity: Fit 50-110 CFM
- Noise Level: 0.4 Sones
- Fits: 2 in. x 4 in.
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.