Shop AERO PURE
Create Account
ABF80G16W 80 CFM Quiet Energy Star Bathroom Fan - White
- Mfr # ABF80G16W
- Zoro # G303975095
product price:Â
$
175.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABF80G16W
- Zoro #
- G303975095
- UPC #
- 853578008202
- Country of Origin
- China
Description
Features
- Quiet Energy Star certified 0.4" Sones bathroom fan
- Enclosed 8" CFM motor with built-in overload disconnect engineered for continuous operation
- Decorative grille in a choice of White and two designer finishes- Oil Rubbed Bronze and Satin Nickel
- Galvanized steel fan housing unit with black rust-resistant powder coat finish
- Built-in backdraft damper
- Approved for installation in insulated ceiling
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit wire
- HVI listed, Energy Star certified, CALGreen, CA Title 24 and ASHRAE 6.2 compliant
- Full 6 year warranty
- 4", 5" and 6" metal duct adaptor
- Finish: White
- Air Flow Capacity: 80 CFM
- Noise Level: 0.4 Sones
- Fits: 2 in. x 8 in.
- Weight: 15 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.