Shop AERO PURE
Create Account
AP120H-SL W Low Profile 120 CFM 0.7 Sones Slim Fit Bathroom Ceiling Fan with LED Light & Humidity Sensor - White Grille
- Mfr # AP120H-SL W
- Zoro # G203679406
product price:Â
$
336.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP120H-SL W
- Zoro #
- G203679406
- UPC #
- 735201947020
- Country of Origin
- China
Description
We are very pride to work for some of the most innovative designs and energy efficient bath and shower fixtures to any space. Whether you are illuminating a cozy bathroom or a sizeable commercial space, we have products that are both functional and uncompromising in their high-quality design.
Features- Energy efficient AC motor surpasses the minimum requirements for continuous run
- Conveniently shuts off when humidity sensor detects humidity below a set point
- ETL listed for wet application when used with GFCI circuit wiring
- Eliminate funky odors and moisture build up at the source before it becomes a problem with Aero Pure AP120H-SL with integrated user-adjustable Humidity Sensor and LED light pad
- Integrated Humidity Sensor responds to increases in humidity above a user set point and automatically turns the fan off when the humidity falls below the set point
- Designed and approved for recessed installation in insulated ceiling or wall
- Slim Fit housing fits 2 x 6 in. or 2 x 8 in. construction
- Contemporary designer fascia with 8W 2700K 800 Lumens LED light pad in three finishes - Oil Rubbed Bronze, Satin Nickel, and White
- Enclosed 120 CFM motor with built-in overload disconnect engineered for continuous operation
- Permanently lubricated motor for quiet operation at 0.7 Sones
- Corrosion resistant galvanized steel fan housing unit with built-in backdraft damper to prevent outdoor air from entering fan
- Includes anti-vibration mounting brackets expandable to 24 in. and 4 in. and 6 in. round duct connector for easy installation
- Must be installed by licensed professional
- Six Year Warranty
- Color: White
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.