Shop AERO-STREAM
See all product information
Create Account
Premium Low Profile Septic Tank Riser Cover
- Mfr # 102550
- Zoro # G516237294
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Features
Durable
Material of Construction
HDPE
Includes
Cover, Mounting Screws
Color
Black/Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102550
- Zoro #
- G516237294
- UPC #
- 708325126961
- Country of Origin
- United States
Details
- Features
- Durable
- Material of Construction
- HDPE
- Includes
- Cover, Mounting Screws
- Color
- Black/Green
Description
Fits 23.5 in to 24 in. inside diameter ribbed and smooth wall pipe. Constructed from high-strength polymer. Includes Includes stainless steel hardware and compressible foam gasket.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.