
Aero-Stream Septic Tank Riser Base Flange with Integral Safety Barrier
Mfr # 102551
Zoro # G416237295
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Features
Durable
Material of Construction
HDPE
Includes
Base flange, safety barrier, mounting fasteners and install guide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102551
Zoro #
G416237295
UPC #
708325126954
Country of Origin
United States
Details
Features
Durable
Material of Construction
HDPE
Includes
Base flange, safety barrier, mounting fasteners and install guide
Color
Black
Description
The new standard in septic tank riser safety. Our septic riser base flange with integral safety barrier provides added protection from an incidental security breach of the primary septic riser cover. Supply your own corrugated pipe, cover, and sealant material.
- Fits 24" double wall corrugated, ribbed, and smooth wall ADS Pipe.
- Base flange is 30.25′′ x 30.25′′ with a 22.5" inner ring diameter.
- Fits all opening shapes up to 24" (e.g. round, square, rectangular)
- Includes: base flange, safety barrier, mounting fasteners and install guide
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.