This item is Discontinued.

Aero-Tech AERO-TECH 100W, BR38 Incandescent Light Bulb ULA-32

AERO-TECH 100W, BR38 Incandescent Light Bulb (Discontinued)

  • Mfr # ULA-32
  • Zoro # G2972261
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULA-32
Zoro #
G2972261
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-5/16"
Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
5-5/16"
Light Bulb Dia.
4-3/4"
Bulb Dia.
4 3/4 in
Overall Length
5 3/8 in

Details

Bulb Shape
BR38
Bulb Base Type
Medium Screw (E26)
Watts
100 W
Lumens
1,100 lm
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2800K
Dimmable
Yes
Shatter-Resistant
No
Bulb Technology
Incandescent
Average Bulb Life
20,000 hr.
High Output
No
Bulb Start Type
Rapid
Standards
Meets 2012 Lighting Legislation Energy
Bulb Finish
Clear
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Incandescent Bulb
Light Distribution
Flood
Bulb Type
Reflector
For Enclosed Fixtures
Yes
ANSI Code
ULA-32
Three-Way
No
Rough Service
Yes
Bulb Min. Starting Temp.
-20 Degrees F
Bulb Designation
100BR38/FL
Bulb Primary Application
General Purpose
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Bulb Housing
Glass
Bulb Minimum Starting Temperature
-20 Degrees F
Trade Number
100BR38/FL
Wattage Equivalency
100W INC
Overall Bulb Shape
BR
Overall Bulb Base Type
Medium Screw
Color Temperature
2800K
Bulb Beam Angle
60 Degrees
Rated Life
20,000 hr
Light Technology
Incandescent
Color Rendering Index
82.0
Color Tuning
No
Light Color
White
Maximum Operating Temperature
122 Degrees F
Special Features
Rough Service, Flood

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape BR38, Bulb Finish Clear, Color Rendering Index 82.0, Color Temperature 2800K, Lumens 1,100 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 100BR38/FL, Voltage 120V AC, Watts 100 W, Bulb Beam Angle 60 Degrees , Rated Life 20,000 hr, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service Yes, Special Features Rough Service, Flood, ANSI Code ULA-32

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, NV, VT, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.