This item is Discontinued.

Aero-Tech AERO-TECH 120W, BR40 Incandescent Light Bulb TS108

AERO-TECH 120W, BR40 Incandescent Light Bulb (Discontinued)

  • Mfr # TS108
  • Zoro # G4595936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TS108
Zoro #
G4595936
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
5"
Max Overall Bulb Length
6-1/2"
Max. Overall Bulb Length
6-1/2"
Overall Length
6 1/2 in

Details

Bulb Shape
BR40
Bulb Base Type
Medium Screw (E26)
Watts
120 W
Lumens
1,000 lm
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2800K
Dimmable
Yes
Bulb Finish
Frosted
High Output
No
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Bulb Beam Angle
60 Degrees
Bulb Housing
Glass
Bulb Primary Application
General Purpose
Three-Way
No
Item
Incandescent Bulb
Bulb Power Source
Direct Wired
For Enclosed Fixtures
Yes
Shatter-Resistant
Yes
Standards
Meets 2012 Lighting Legislation Energy
Light Distribution
Flood
Rough Service
Yes
Bulb Start Type
Rapid
Bulb Min. Starting Temp.
-20 Degrees F
Bulb Type
Reflector
ANSI Code
TS-108
Bulb Designation
120BR40-TS
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Technology
Incandescent
Average Bulb Life
20,000 hr.
Bulb Minimum Starting Temperature
-20 Degrees F
Color Temperature
2800K
Product Type
Incandescent Lamp
Color Rendering Index
82.0
Color Tuning
No
Special Features
Flood
Maximum Operating Temperature
122 Degrees F
Light Color
White

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape BR40, Bulb Finish Frosted, Color Rendering Index 82.0, Color Temperature 2800K, Lumens 1,000 lm, Shatter-Resistant Yes, Voltage 120V AC, Watts 120 W, Bulb Beam Angle 60 Degrees , Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service Yes, Special Features Flood, ANSI Code TS-108, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 6 1/2 in, Light Distribution Flood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.