This item is Discontinued.

Aero-Tech AERO-TECH 40W, B10 Incandescent Light Bulb 94001

AERO-TECH 40W, B10 Incandescent Light Bulb (Discontinued)

  • Mfr # 94001
  • Zoro # G4863311
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94001
Zoro #
G4863311
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
3-1/2"
Light Bulb Dia.
1-1/4"
Max. Overall Bulb Length
3-1/2"
Overall Length
3 1/2 in

Details

Bulb Shape
B10
Bulb Base Type
Candelabra Screw (E12)
Watts
40 W
Lumens
330 lm
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2800K
Dimmable
Yes
Rough Service
Yes
Standards
Meets 2012 Lighting Legislation Energy Standards
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Start Type
Rapid
Bulb Designation
40SC/CL
Bulb Housing
Glass
Shatter-Resistant
No
Item
Incandescent Bulb
Three-Way
No
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Bulb Primary Application
General Purpose
High Output
No
Bulb Power Source
Direct Wired
Average Bulb Life
9000 hr.
Bulb Finish
Clear
Bulb Technology
Incandescent
ANSI Code
94001
Bulb Type
Decorative
For Enclosed Fixtures
Yes
Bulb Min. Starting Temp.
-20 Degrees F
Bulb Minimum Starting Temperature
-5 Degrees F
Color Temperature
2800K
Product Type
Incandescent Lamp
Color Tuning
No
Color Rendering Index
82.0
Light Technology
Incandescent
Light Color
White
Maximum Operating Temperature
122 Degrees F

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape B10, Bulb Finish Clear, Color Rendering Index 82.0, Color Temperature 2800K, Lumens 330 lm, Light Technology Incandescent, Shatter-Resistant No, Voltage 120V AC, Watts 40 W, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service Yes, ANSI Code 94001, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 3 1/2 in, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.