This item is Discontinued.

Aero-Tech AERO-TECH 60W, B10 Incandescent Light Bulb 96001

AERO-TECH 60W, B10 Incandescent Light Bulb (Discontinued)

  • Mfr # 96001
  • Zoro # G4603304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96001
Zoro #
G4603304
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
1-1/4"
Max Overall Bulb Length
3-1/2"
Max. Overall Bulb Length
3-1/2"
Bulb Manufacturers Warranty Length
1 yr

Details

Bulb Shape
B10
Bulb Base Type
Candelabra Screw (E12)
Watts
60 W
Lumens
580 lm
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2800K
Dimmable
No
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Bulb Housing
Glass
Indoor/Outdoor Usage
Indoor/Outdoor
High Output
No
Average Bulb Life
9000 hr.
Bulb Min. Starting Temp.
-20 Degrees F
Bulb Primary Application
General Purpose
Light Distribution
Omnidirectional
Bulb Designation
60SC/CL
Standards
Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures
Yes
Bulb Start Type
Rapid
Bulb Power Source
Direct Wired
Item
Incandescent Bulb
Bulb Beam Angle
0 Degrees
Three-Way
No
Bulb Finish
Clear
Bulb Technology
Incandescent
ANSI Code
96001
Rough Service
Yes
Bulb Type
Decorative
Shatter-Resistant
No
Bulb Minimum Starting Temperature
-20 Degrees F
Wattage Equivalency
60W INC
Product Type
Incandescent Lamp
Color Rendering Index
82.0
Maximum Operating Temperature
122 Degrees F
Light Color
White

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape B10, Bulb Finish Clear, Color Rendering Index 82.0, Lumens 580 lm, Shatter-Resistant No, Voltage 120V AC, Watts 60 W, Bulb Beam Angle 0 Degrees , Dimmable No, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service Yes, ANSI Code 96001, Indoor/Outdoor Usage Indoor/Outdoor, Light Distribution Omnidirectional, Standards Meets 2012 Lighting Legislation Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.