This item is Discontinued.

Aero-Tech AERO-TECH 65W, BR30 Incandescent Light Bulb TS-109

AERO-TECH 65W, BR30 Incandescent Light Bulb (Discontinued)

  • Mfr # TS-109
  • Zoro # G4578174
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TS-109
Zoro #
G4578174
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
3-3/4"
Max Overall Bulb Length
5-13/64"
Bulb Manufacturers Warranty Length
1 yr
Max. Overall Bulb Length
5-13/64"
Overall Length
5 1/4 in

Details

Bulb Shape
BR30
Bulb Base Type
Medium Screw (E26)
Watts
65 W
Lumens
610 lm
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2800K
Dimmable
Yes
Bulb Primary Application
General Purpose
Bulb Beam Angle
60 Degrees
Bulb Start Type
Rapid
Three-Way
No
Shatter-Resistant
Yes
Bulb Technology
Incandescent
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Min. Starting Temp.
-20 Degrees F
Rough Service
Yes
High Output
No
Item
Incandescent Bulb
Standards
Meets 2012 Lighting Legislation Energy
Bulb Power Source
Direct Wired
Bulb Housing
Glass
Bulb Designation
65BR30-TS
Bulb Type
Reflector
For Enclosed Fixtures
Yes
ANSI Code
TS-109
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Average Bulb Life
20,000 hr.
Bulb Finish
Frosted
Light Distribution
Flood
Bulb Minimum Starting Temperature
-20 Degrees F
Color Temperature
2800K
Product Type
Incandescent Lamp
Color Rendering Index
82.0
Color Tuning
No
Light Color
White
Special Features
Flood
Maximum Operating Temperature
122 Degrees F

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape BR30, Bulb Finish Frosted, Color Rendering Index 82.0, Color Temperature 2800K, Lumens 610 lm, Shatter-Resistant Yes, Voltage 120V AC, Watts 65 W, Bulb Beam Angle 60 Degrees , Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service Yes, Special Features Flood, ANSI Code TS-109, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 5 1/4 in, Light Distribution Flood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.