This item is Discontinued.

Aero-Tech AERO-TECH 75W, A19 Incandescent Light Bulb ULA-97

AERO-TECH 75W, A19 Incandescent Light Bulb (Discontinued)

  • Mfr # ULA-97
  • Zoro # G2516306
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULA-97
Zoro #
G2516306
UPC #
799559281984
Country of Origin
China

Dimensions

Light Bulb Dia.
2-3/8"
Max. Overall Bulb Length
4-7/16"
Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
4-7/16"
Bulb Dia.
2 3/8 in
Overall Length
4 1/2 in

Details

Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)
Watts
75 W
Lumens
715 lm
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2800K
Dimmable
Yes
For Enclosed Fixtures
Yes
Three-Way
No
Bulb Housing
Glass
Standards
Meets 2012 Lighting Legislation Energy
Bulb Primary Application
General Purpose
Bulb Finish
Frosted
Bulb Type
Standard
Bulb Technology
Incandescent
Bulb Min. Starting Temp.
-20 Degrees F
Shatter-Resistant
No
Bulb Designation
75A19/FR
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Code
ULA-97
Bulb Power Source
Direct Wired
Average Bulb Life
20,000 hr.
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Bulb Start Type
Rapid
High Output
No
Rough Service
Yes
Item
Incandescent Bulb
Bulb Minimum Starting Temperature
-20 Degrees F
Color Temperature
2800K
Product Type
Incandescent Lamp
Color Tuning
No
Color Rendering Index
82.0
Special Features
Rough Service
Maximum Operating Temperature
122 Degrees F
Light Color
White

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A19, Bulb Finish Frosted, Color Rendering Index 82.0, Color Temperature 2800K, Lumens 715 lm, Shatter-Resistant No, Voltage 120V AC, Watts 75 W, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service Yes, Special Features Rough Service, ANSI Code ULA-97, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 4 1/2 in, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.