This item is Discontinued.

Aero-Tech LED Lamp, 5.0W, 500 lm, Bulb 3-1/2"Length ACL-5WC

LED Lamp, 5.0W, 500 lm, Bulb 3-1/2"Length (Discontinued)

  • Mfr # ACL-5WC
  • Zoro # G4764529
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACL-5WC
Zoro #
G4764529
UPC #
707438305126
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3-1/2"
Bulb Manufacturers Warranty Length
2 yr
Max Overall Bulb Length
3-1/2"
Light Bulb Dia.
1-7/8"
Bulb Dia.
1 7/8 in
Overall Length
3 1/2 in

Details

Bulb Base Type
Candelabra Screw (E12)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
A15
Bulb Technology
LED
Dimmable
No
Light Distribution
Full-Beam Spread
Voltage
120V AC
Watts
5 W
Light Technology
LED
Light Appearance
3000K, Soft White
Lumens
450 lm
Item
Compact LED Bulb
Three-Way
No
Bulb Min. Starting Temp.
5 Degrees F
Bulb Primary Application
General Purpose
For Enclosed Fixtures
Yes
Lighting Technology
LED
Bulb Designation
A15
Color Tuning
Full
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Wattage Equivalency
40W INC/9 to 11W CFL
Color Rendering Index
85
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Standards
UL Listed
Average Bulb Life
30,000 hr.
High Output
Yes
Energy Star Compliant
No
Bulb Beam Angle
340 Degrees
Bulb Minimum Starting Temperature
5 Degrees F
Overall Bulb Base Type
Candelabra Screw
Shatter-Resistant
Yes
Color Temperature
3000K
Trade Number
A15
Overall Bulb Shape
A
Rated Life
30,000 hr
Light Color
White
Dimming Type
No Dimming
Maximum Operating Temperature
113 Degrees F
Dimming Method
No Dimming
Incandescent Wattage Equivalency
40 W
Color Selectable
Yes

Description

LED Lamp, Bulb Shape A15, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Candelabra Screw (E12), 5.0 Watts, Wattage Equivalency 40W INC, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 30,000 hr., Color Rendering Index 85, Bulb Type Standard, Lumens 500, Light Distribution General, Voltage 120, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 1-7/8 In.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.