This item is Discontinued.

Aero-Tech LED Lamp, 8.0W, 810 lm, Bulb 4" Length ACL-8D

LED Lamp, 8.0W, 810 lm, Bulb 4" Length (Discontinued)

  • Mfr # ACL-8D
  • Zoro # G4874523
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACL-8D
Zoro #
G4874523
UPC #
707438308196
Country of Origin
China

Dimensions

Light Bulb Dia.
2-3/8"
Max. Overall Bulb Length
4"
Max Overall Bulb Length
4"
Bulb Manufacturers Warranty Length
2 yr
Overall Length
4 in
Bulb Dia.
2 3/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
A19
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Full-Beam Spread
Voltage
120V AC
Watts
8 W
Light Technology
LED
Light Appearance
3000K, Soft White
Lumens
800 lm
Bulb Designation
A19
Bulb Min. Starting Temp.
5 Degrees F
Color Rendering Index
85
High Output
Yes
Lighting Technology
LED
Color Tuning
Dim to Warm
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Power Source
Direct Wired
Average Bulb Life
30,000 hr.
Standards
UL Listed
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
Compact LED Bulb
For Enclosed Fixtures
Yes
Energy Star Compliant
No
Wattage Equivalency
60W INC/13 to 15W CFL
Three-Way
No
Bulb Beam Angle
340 Degrees
Bulb Minimum Starting Temperature
5 Degrees F
Color Temperature
3000K
Overall Bulb Shape
A
Overall Bulb Base Type
Medium Screw
Rated Life
30,000 hr
Shatter-Resistant
Yes
Trade Number
A19
Light Color
White
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
60 W
Color Selectable
Yes

Description

LED Lamp, Bulb Shape A19, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 8.0 Watts, Wattage Equivalency 60W INC/13 to 15W CFL, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 30,000 hr., Color Rendering Index 85, Bulb Type Standard, Lumens 810, Light Distribution General, Voltage 120, Max. Overall Bulb Length 4 In., Light Bulb Dia. 2-3/8 In.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.